Beli gps mobile di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID SeekTech SR-24 Line Locator w/Bluetooth and GPS
    Mulai

    Rp99.999.900

    RIDGID SeekTech SR-24 Line Locator w/Bluetooth and GPS
    atribut:
    • Catalog Number: 44473
    • Battery Life: Approximately 16 hours
  2. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  3. TRUSCO PP Band (for Hand Fastening Cardboard Packaging)
    29%
    Mulai

    Rp609.900

    TRUSCO PP Band (for Hand Fastening Cardboard Packaging)
    atribut:
    • Base Material: Polypropylene (PP)
    • Fracture Elongation (%): 20
    • Length (m): 1000
    • Tensile Strength (kg): 100
    • Thickness (mm): 0.5
    • Width (mm): 15.5
  4. BLUEBIRD Touch Mobile Computer
    Mulai

    Rp23.999.900

    BLUEBIRD Touch Mobile Computer
    Deskripsi:
    The EF400 is a pocket-sized touch mobile computer with 4inch display for maximum portability and easy grip, making it ideal in field mobility applications. Built for harsh environments with protection against water and dust and multiple drops from 1.2 meter. - Data Capture: Scanning: 1D/2D imager, Camera: 13 MP Autofocus with flash (rear), 2.0 MP Fixed focus (front), NFC: (Optional) ISO 14443 Tyle A &B, ISO 15693, MiFare - Communication: WPAN: Bluetooth 4.1 BLE, Class 1, WLAN: 802.11a/b/g/n/d/h/i, WWAN: (Optional) LTE, UMTS/HSPA/HSPA+, GSM/GPRS/EDGE, Satellite(for WWAN only): A-GPS, GLONASS, BeiDou
    atribut:
    • Display: 4inch WVGA (800x480)
    • Operating System: Android 6.X with GMS, Windows 10 IoT Mobile Enterprise
    • CPU: 1.2 GHz Quad Core
    • Memory (GB): RAM: 2, Flash: 16
    • Battery (mAh): 2860/3.8V (standard), 5720/3.8V (extended)
    • Dimensions (mm): 136.3x68x15.9
  5. Autonics Graphic Panel
    Mulai

    Rp5.999.900

    Autonics Graphic Panel
    atribut:
    • Item: Graphic panel
    • LCD Type: TFT Color LCD
    • Monitor Size (inch): 7
    • Serial Interface: RS232C, RS422 (1each)
    • Dimensions (mm): 194x134
    • Voltage (V): DC 12-24
  6. STS Digital Walking Measure DWS Series (Alat Ukur Jalan)
    Mulai

    Rp1.799.900

    STS Digital Walking Measure DWS Series (Alat Ukur Jalan)
    atribut:
    • Power: Two AAA alkaline batteries x (included)
    • Measurement Error: +/-0.5%
    • Wheel Diameter (mm): 160
  7. HAIGO GPS Chart Plotter with Fish Finder
    Mulai

    Rp9.899.900

    HAIGO GPS Chart Plotter with Fish Finder
    Deskripsi:
    Fitur :7inch lcd resolusi tinggi 640 x 480Sunlight viewableK-chart Peta IndonesiaInternal Antena GPSFEATURES:- Digital Fishfinder Technology- Tanduscer Transoum 50 / 200KHz + zoom- Displays speed, temperature, depth, and position- Interested? Please don't hesitate to call us @022-7106162- The Sudanese IP66 unit is waterproof- Fish symbol- The operation menu is easy to use- 7" LCD 800x600px high resolution- Sunlight Viewable- K-CHART included- Save 12,000 location pointsEach Unit Includes with:- Unit- Bracket- GPS Antenna- Fishfinder Antenna- DC Cord
    atribut:
    • Size (inch): 7
  8. Leica Automatic Level NA320
    Mulai

    Rp6.799.900

    Leica Automatic Level NA320
    Deskripsi:
    The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.
    atribut:
    • Objective Aperture (mm): 36
    • Operating Temperature Range (°C): -20 to +40
    • Standard Deviation (mm): 2.5
    • Magnification: 20 x
    • Box Height (mm): 145
    • Box Length (mm): 215
    • Box Width (mm): 130
    • Field of View (m): < 2.1
    • Graduation (°): 360
    • Product Weight with Packaging (kg): 2.4
    • Sensitivity (mm): 2
    • Telescope Image: Upright
    • Working Range (ft): ± 15
  9. HAIGO GPS Navigation
    Mulai

    Rp6.699.900

    HAIGO GPS Navigation
    Deskripsi:
    GPS M128S, GPS MARINESensitivitas tinggi, penerima GPS melacak 13 satelit ( 12 GPS, 1 Waas atau egnos atau MSAS ) serentakPenyimpanan, mampu menyimpan 500 waypoint 20 router dan 1024 melacak titikAlarms, radius peringatan jangkar / penyimpanan kedatangan / ruteMob, mencacat posisi pada saat man overboard dan menyediakanLcd 84 x 54 mm cerah dengan kontras dan kecemerlangan yang dapat di sesuaikanAutopilot dapat dihubungkan, dan mengarah output data ke autopilotTampilan jalan yang unik menyediakan grafis dari proses kapal menuju titik lewatData waypoint dan rute dapat diunggah dari pc dan diunduh ke pc
  10. Garmin GPSMAP 65s
    Mulai

    Rp9.099.900

    Garmin GPSMAP 65s
    atribut:
    • Display Dimensions WxL (cm); Diagonal (cm): 3.6x5.5; 6.6
    • Display Resolution (Pixel): 160x240
    • Waterproof Rating: IPX7
    • Memoryi (GB): 16
    • Battery Life (hour): 16
    • Default Map: TopoActive; Routable
    • Dimensions (mm): 61x160x36
    • External Storage (Gb): Up to 32
    • Map Segment: 3000
    • Rute: 200, 250 Titik Jalur Per Rute; 50 Titik Jalur Perutean Otomatis
    • Track Logs: 10.000 Titik Jalur Aktif; 200 Jalur Persimpangan
    • Tracks: 200
    • Waypoint/Favorit/Location: 5000
  11. BASEUS Key Finer Wireless GPS Tracker
    Mulai

    Rp149.900

    BASEUS Key Finer Wireless GPS Tracker
    Deskripsi:
    1. Mini dan CompactDesain sederhana dan mini, lindungi barang-barang Anda saat bepergian.2. Pengingat Dua ArahKetika jarak antara pengingat anti-kehilangan dan ponsel lebih besar dari pada koneksi koneksi [sekitar 30m di lingkungan terbuka dan 10m di lingkungan dalam ruangan]. alarm dua arah otomatis mengingatkan Anda.3. Satu-klik Pencarian CepatDalam jangkauan koneksi, buka aplikasi dan klik "Temukan", dan pengingat anti-kehilangan akan segera mengeluarkan suara untuk memudahkan pencarian.4. Panggilan Desibel tinggiAlgoritma audio yang dioptimalkan, volume yang ditingkatkan, temukan kembali barang anda tanpa kehilangannya.5. Query Trajectory cerdasDalam mode pemutusan, buka aplikasi untuk memeriksa posisi pemutusan terbaru sehingga item dapat dilacak.
    atribut:
    • Color: White
    • Material: PC
    • Rated Power(uw): 10
    • Product Size(mm): 37x25x6
    • Rated Current (mA) : 3.3
    • Rated Voltage (V): 3
    • Volume (dB): 80-100
  12. SATA Automotive Tool Set (Kunci Otomotif Set)
    Mulai

    Rp2.299.900

    SATA Automotive Tool Set (Kunci Otomotif Set)
    Deskripsi:
    - 11x set kunci ring pas full polish (8,10,12,13,14,15,16,17,18,19,22mm)- 2x kunci busi seri 10mm (16,21mm)- 15x set mata kunci sok hexagon seri 10mm (7, 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24mm)- 1x kunci ratchet quick release seri 10mm- 2x set wobble socket seri 10mm (3", 10 ")- 1x universal joint seri 10mm- 1x adaptor 10mm (3/8" square hole X 1/4" square head)- 1x sliding head seri 12,5mm (1/2" square hole X 3/8" square head)- 1x adaptor 6,3mm (1/4" square hole X 3/8" square head)- 1x gagang mata obeng seri 6,3mm- 1x bit adaptor seri 6,3mm- 15x set bit panjang 25mm seri 6,3mmTorx: T10, T15, T20, T25, T30, T40Hexagon: (3, 4, 5, 6mm)Slotted (4, 5, 6,5mm)Phillips: (#1, #3)- 1x obeng minus dengan through blade (6 × 100mm)- 1x obeng plus dengan through blade (#2 × 100mm)- 1x tang slip joint 8"- 1x tang lancip 6"
  13. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
Daftar Harga gps mobile Terbaru October 2026
RIDGID SeekTech SR-24 Line Locator w/Bluetooth and GPSRp99.999.900
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.199.900
Daytona Moto GPS Radar LCD Car Stay (Aksesoris Elektrik Motor)Rp369.900
TRUSCO PP Band (for Hand Fastening Cardboard Packaging)Rp609.900
BLUEBIRD Touch Mobile ComputerRp23.999.900
Autonics Graphic PanelRp5.999.900
STS Digital Walking Measure DWS Series (Alat Ukur Jalan)Rp1.799.900
HAIGO GPS Chart Plotter with Fish FinderRp9.899.900
Leica Automatic Level NA320Rp6.799.900
HAIGO GPS NavigationRp6.699.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)